Skip Content
SEALED BEAM                   15767 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 15767

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH9405
  • Mfr. Model # H9405
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3029
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 12.8 volt, 50 watt spotlamp, halogen. 150 mm bulb, right angle lugs base.

Technical Specs

  • Item Spotlamp, Halogen
  • Voltage 12.8
  • Watts 40/55
  • Max. Overall Bulb Length 3"
  • Average Bulb Life 100 hr.
  • Bulb Type Reflector
  • Bulb Shape Rectangular
  • ANSI Code H9405
  • Lumens 1600
  • Bulb Designation H9405
  • Standards Meets 2012 Lighting Legislation Energy
  • Light Distribution Narrow Spot
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application Automotive
  • Bulb Base Type 2 Right Angle Lugs
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list