Skip Content
SEALED BEAM                   14752 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 14752

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH6054HO
  • Mfr. Model # H6054HO
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3030
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 65/55 watt performance series, type 2B1 headlamp. 200 mm bulb, 3 contact lugs base.

Technical Specs

  • Item Headlamp Hi Output Type 2 B1
  • Watts 65/55 W
  • Voltage 12.8 V
  • Average Bulb Life 150/700 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • ANSI Code H6054
  • Bulb Base Type 3 Contact Lugs
  • Bulb Shape Rectangular
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Color Temp. 3,000 K
  • Bulb Technology Halogen
  • Bulb Designation H6054HO
  • Light Distribution Headlamp
  • Dimmable Yes
  • Shatter-Resistant No
  • Bulb Primary Application Automotive
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List