Skip Content
SEALED BEAM                   14618 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 14618

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH7610
  • Mfr. Model # H7610
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3028
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 50 watt tractor, halogen. PAR36 bulb, screw terminals base.

Technical Specs

  • Average Bulb Life 400 hr.
  • Watts 50
  • Max. Overall Bulb Length 2-3/4"
  • Item Tractor, Halogen
  • Voltage 12.8
  • Bulb Type Reflector
  • ANSI Code H7610
  • Bulb Shape PAR36
  • Bulb Designation H7610
  • Standards Meets 2012 Lighting Legislation Energy
  • Light Distribution Trapezoidal
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Technology Halogen
  • Light Bulb Dia. 4-1/2"
  • Bulb Primary Application Automotive
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 2,750 K
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list