SEALED BEAM                   14617 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALED BEAM 14617

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH7609
  • Mfr. Model # H7609
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 50 watt tractor, flood, halogen type. PAR46 bulb, screw terminals base.

Technical Specs

  • Item Tractor, Flood, Halogen
  • Voltage 12.8
  • Watts 50
  • Max. Overall Bulb Length 3-3/4"
  • Average Bulb Life 400 hr.
  • Bulb Type Reflector
  • Bulb Shape PAR46
  • ANSI Code H7609
  • Bulb Designation H7609
  • Standards Meets 2012 Lighting Legislation Energy
  • Light Distribution Flood
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Bulb Dia. 5 3/4"
  • Bulb Primary Application Automotive
  • Light Technology Halogen
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list