Skip Content
SEALED BEAM 13993 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 13993

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL9004XLBP
  • Mfr. Model # 9004XLBP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Auto headlamp replaceable bulb. Axial plastic base. T-4-3/4 bulb. Voltage 12.8. Design watt/amps 65 W. Rated average life 150/850 hours. Maximum overall length 4.17 inches.

Technical Specs

  • Item Auto Headlamp Replaceable Bulb
  • Voltage 12.8
  • Average Bulb Life 150/850 hr.
  • Watts 65
  • Max. Overall Bulb Length 4-3/16"
  • Bulb Type Reflector
  • Bulb Shape T4-3/4
  • Trade Number 9004LL
  • Bulb Base Type Axial Prefocus (PX29t)
  • Bulb Primary Application Automotive
  • Lumens 1195/690
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 19/32"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List