Skip Content
SEALED BEAM                   12961 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 12961

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4402A
  • Mfr. Model # 4402A
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape PAR36
  • Item Incandescent Sealed Beam Lamp
  • ANSI Code 4402A
  • Voltage 28
  • Bulb Designation 4402A
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 50
  • Shatter-Resistant No
  • Average Bulb Life 400 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Light Distribution Wide Flood
  • Bulb Finish Red
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type Screw Terminals
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List