Skip Content
SEALED BEAM 12720 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEALED BEAM 12720

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH7557
  • Mfr. Model # H7557
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Bulb Shape PAR36
  • Item Halogen Sealed Beam Lamp
  • ANSI Code H7557
  • Bulb Designation H7557
  • Voltage 12
  • Watts 12
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 50 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Light Distribution Narrow Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Primary Application Emergency
  • Bulb Technology Halogen
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list