Skip Content
SEALED BEAM                   10540 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALED BEAM 10540

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4044-1
  • Mfr. Model # 4044-1
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape PAR36
  • Item Incandescent Sealed Beam Lamp
  • ANSI Code 4044-1
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Designation 4044-1/S
  • Voltage 12
  • Watts 12
  • Shatter-Resistant No
  • Average Bulb Life 150 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Light Distribution Wide Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Emergency
  • Bulb Base Type Slip-On Terminals
  • Light Bulb Dia. 4-1/2"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list