Skip Content
SEALANT TIRE SLIME ATV 710ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALANT TIRE SLIME ATV 710ML

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLM10017
  • Mfr. Model # 10017
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 2835
  • Shipping Weight 1.855 lbs

Product Details

Instantly fills and repairs punctures up to 1/4 inch (6 mm). Contains rust and corrosion inhibitors to maintain integrity of the rim. Remains liquid inside the tire, coating tire as it rotates. Non-toxic, non-hazardous, non-flammable and water soluble.

Technical Specs

  • Size 710 mL Bottle
  • Item Tire Sealant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list