Skip Content
SEALANT TIRE 18.9L PAIL W/PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALANT TIRE 18.9L PAIL W/PUMP

AMERSEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS95577
  • Mfr. Model # 95577
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Product Details

Amerseal(R) premium heavy-duty tire sealant. Non-flammable, non-explosive formulation. Will seal up to 1/4 inch (6 mm) punctures in tread area of tires. Seals larger punctures in heavy ply tires. Effective from -43 degrees C (-45 degrees F) to over 93 degrees C (200 degrees F). "Formulated to be used in tube and tubeless and any air or nitrogen filled tire. Use in high and low pressure and high and low speed tires. Not recommended for low tire pressure equalizer systems. Not to be mixed with fl

Technical Specs

  • Size 18.9 L
  • Item Tire Sealant & Pump
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List