SEALANT THREAD V-2 225ML BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT THREAD V-2 225ML BOTTLE

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL22002
  • Mfr. Model # 22002
  • UNSPSC # 31201612
  • CATALOGUE PAGE # 1584
  • Shipping Weight 0.815 lbs

Product Details

V-2 multi-purpose thread sealant is a soft setting, non-petroleum based sealant for use with potable water, liquids and gases where immediate pressurization is desirable. Water-resistant, non-staining, low odor sealant, 225 mL.

Technical Specs

  • Item V-2(R), (225mL)
  • Application Potable Water, Liquids, Gases, or Wherever a Non-Flammable, Non-For Petroleum Staining Compound is Required
  • Size 225mL Brush Top
  • Colour Blue
  • Specific Gravity 1.38
  • Flash Point 113 Degrees C (235 Degrees F)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list