SEALANT THREAD TFW W/TEFLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT THREAD TFW W/TEFLON

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL24004
  • Mfr. Model # 24004
  • UNSPSC # 31201612
  • CATALOGUE PAGE # 1584
  • Shipping Weight 1.2 lbs

Product Details

TF-15 thread sealing compound contains, in part, reprocessed PTFE fluorocarbon resin and molybdenum disulfide (MoS2) in a high-melting, high temperature grease vehicle.

Technical Specs

  • Application Sealing and Protecting NPT Pipe Fittings, for Pressurized Air, Natural Gas, Water Lines and Fire Sprinkler Systems
  • Container Type Brush Top Can
  • Colour White
  • Includes Brush Top
  • For Use With Steel, Aluminium, Brass, Copper, Iron, Reinforced Fibreglass, PVC, CPVC and ABS Threaded Connections
  • Item Pipe Thread Sealant
  • Size 1 pt.
  • Standards IAPMO, TT-S-1732, British Standard 6920, FGG/BM/CZ System Compatible
  • Viscosity 1,40,000-2,40,000 cps
  • Flash Point 350 Degrees F
  • Specific Gravity 1.2
  • Liquid Pressure Range 10,000 PSI
  • Gas Pressure Range 2,000 PSI
  • Application Temp. Range 0 Degrees F (-18 Degrees C)
  • Performance Temp. Range -35 Degrees F - 500 Degrees F
  • Begins to Harden Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list