SEALANT THREAD PETRO-TAPE 3/4X540IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT THREAD PETRO-TAPE 3/4X540IN

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL30794
  • Mfr. Model # 30794
  • UNSPSC # 31201514
  • CATALOGUE PAGE # 1584
  • Shipping Weight 0.65 lbs

Product Details

Petro-Tape is made of pure, virgin polytetrafluoroethylene (PTFE). Impervious to steam, salt water, air, refrigerants, fuels, acids and alkalies, solvents and gases. Full 3 mil thick PTFE, 3/4 in. x 540 in.

Technical Specs

  • Item Petro-Tape
  • Application Use on Threaded Pipe Connections, Valve Stems, Hydraulic Pressure Lines, Etc. Suitable for Use on Lines Carrying Fuels, Acids and Alkalis, Solvents and Gases
  • Colour White
  • Length 540"
  • Material PTFE
  • Width 3/4"
  • Thickness 3 mil
  • Standards CID A-A-5,8092, Nato - S-1736, ULC Listed
  • Liquid Pressure Range 2000 PSI
  • Performance Temp. Range -400 Degrees F - 500 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list