SEALANT THREAD PETRO-TAPE 1X540IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEALANT THREAD PETRO-TAPE 1X540IN

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL30795
  • Mfr. Model # 30795
  • UNSPSC # 31201514
  • CATALOGUE PAGE # 1584
  • Shipping Weight 0.08 lbs

Product Details

Petro-Tape is made of pure, virgin polytetrafluoroethylene (PTFE). Impervious to steam, salt water, air, refrigerants, fuels, acids and alkalies, solvents and gases. Full 3 mil thick PTFE, 1 in. x 540 in.

Technical Specs

  • Item Petro-Tape
  • Colour White
  • Length 540"
  • Application Use on Threaded Pipe Connections, Valve Stems, Hydraulic Pressure Lines, Etc. Suitable for Use on Lines Carrying Fuels, Acids and Alkalis, Solvents and Gases
  • Width 1"
  • Material PTFE
  • Thickness 3 mil
  • Liquid Pressure Range 2000 PSI
  • Standards CID A-A-5,8092, Nato - S-1736, ULC Listed
  • Performance Temp. Range -400 Degrees F - 500 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list