SEALANT THREAD PETRO-TAPE 1/2X540IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEALANT THREAD PETRO-TAPE 1/2X540IN

JET-LUBE

Web Price : $3.59 / ROLL

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL30793
  • Mfr. Model # 30793
  • UNSPSC # 31201514
  • CATALOGUE PAGE # 1584
  • Shipping Weight 0.04 lbs

Product Details

Petro-Tape is made of pure, virgin polytetrafluoroethylene (PTFE). Impervious to steam, salt water, air, refrigerants, fuels, acids and alkalies, solvents and gases. Full 3 mil thick PTFE, 1/2 in. x 540 in.

Technical Specs

  • Item Petro-Tape
  • Colour White
  • Application Use on Threaded Pipe Connections, Valve Stems, Hydraulic Pressure Lines, Etc. Suitable for Use on Lines Carrying Fuels, Acids and Alkalis, Solvents and Gases
  • Material PTFE
  • Length 540"
  • Width 1/2"
  • Thickness 3 mil
  • Liquid Pressure Range 2000 PSI
  • Performance Temp. Range -400 Degrees F - 500 Degrees F
  • Standards CID A-A-5,8092, Nato - S-1736, ULC Listed

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list