SEALANT THERMOPLSTIC QUAD CLR 295ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEALANT THERMOPLSTIC QUAD CLR 295ML

QUAD LIGHT

Web Price : $16.33 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1306768
  • Mfr. Model # 1306768
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1564
  • Shipping Weight 0.7 lbs

Product Details

OSI Pro-Series QUAD Low VOC advanced formula sealant is a multi polymer formula. When cured, QUAD is mildew-resistant and will not crack or yellow. Recommended for use on porous and non-porous building materials for exterior applications.

Technical Specs

  • Colour Clear
  • Sealant Color Family Clears
  • Size 295mL
  • Application Porous and non-porous building materials for exterior
  • Item Sealant Thermoplstic Quad Clr 295 mL
  • Adhesive Grouping Sealant
  • For Use With Most building materials
  • Begins to Harden 8 hr.
  • Specific Gravity 1.2
  • VOC Less Than 325 g/L ( Less Than 36% by weight)
  • Dry Time 7 days
  • Full Cure 7 days
  • Flash Point 26.7 Degrees C (80 Degrees F)
  • Application Temp. Range -20 Degrees F - 100 Degrees F

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list