SEALANT TFW 1/2-PT. B.T. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT TFW 1/2-PT. B.T.

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL24002
  • Mfr. Model # 24002
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Application Sealing and Protecting NPT Pipe Fittings, Specially Formulated to Seal Piping for Applications for Pressurized Air, Natural Gas, Water Lines, and Fire Sprinkler Systems.
  • Container Type Brush Top Can
  • Colour White
  • Size 1/2 pt.
  • Item Pipe Thread Sealant
  • For Use With Steel, Aluminium, Brass, Copper, Iron, Reinforced Fibreglass, PVC, CPVC and ABS Threaded Connections
  • Standards IAPMO, TT-S-1732, British Standard 6920, FGG/BM/CZ System Compatible
  • Viscosity 1,40,000-2,40,000 cps
  • Begins to Harden Not Specified
  • Specific Gravity 1.2
  • Flash Point 350 Degrees F
  • Liquid Pressure Range 10,000 PSI
  • Gas Pressure Range 2,000 PSI
  • Performance Temp. Range -35 Degrees F - 500 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list