!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SEALANT SILICONE HIGH TEMP RED

SEALANT SILICONE HIGH TEMP RED

PREMIER REPAK

SEALANT SILICONE HIGH TEMP RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEALANT SILICONE HIGH TEMP RED

SEALANT SILICONE HIGH TEMP RED

PREMIER REPAK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PMK1136RED300ML
  • Mfr. Model # 1136RED300ML
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs
Suggested Replacement Product
2206 RED SEALANT 300ML CARTRIDGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.09 / EACH

EHC: EHC :

Product Details

PremierRepak 2206 is a one-component RTV (room temperature vulcanizing) acetoxy cure silicone adhesive/sealant, available only in red. This product is designed for use in environments or applications in which high temperature performance is necessary. Size 300 mL.

Technical Specs

  • Colour Red

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list