Discontinued with Replacement
SEALANT SILICONE HIGH TEMP RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEALANT SILICONE HIGH TEMP RED

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK1136RED17.7KG
  • Mfr. Model # 1136RED17.7KG
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs
Suggested Replacement Product
2206 RED SEALANT 17.4 KG PAIL

Your Price: NA

Product Details

PremierRepak 2206 is a one-component RTV (room temperature vulcanizing) acetoxy cure silicone adhesive/sealant, available only in red. This product is designed for use in environments or applications in which high temperature performance is necessary. Size 17.7 kg.

Technical Specs

  • Colour Red
  • Size 17.7 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list