Skip Content
Discontinued with Replacement
SEALANT SILICONE BLK RTV 80ML TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEALANT SILICONE BLK RTV 80ML TUBE

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML16BR
  • Mfr. Model # 16BR
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
GASKET MAKER ULT BLK 80ML

Price: NA

Product Details

Black, one-part silicone adhesive sealant cures at room temperature. Apply overhead or on side wall joints. Adheres to most surfaces, except concrete. Formulated to withstand extreme temperature cycling, UV light and ozone temperature range (-59 degrees C to 204 degrees C). Cannot be painted.

Technical Specs

There are no technical specs available for this product.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list