SEALANT SILICON WH 300ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT SILICON WH 300ML CARTRIDGE

DOW CORNING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOW732WH300ML
  • Mfr. Model # 732WH300ML
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1564
  • Shipping Weight 0.79 lbs

Product Details

Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.

Technical Specs

  • Colour White
  • Item Multi-Purpose Sealant
  • Size 300mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list