Skip Content
SEALANT PTFE SOFT SET 10-LITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALANT PTFE SOFT SET 10-LITER

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL22010
  • Mfr. Model # 22010
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Colour White
  • Characteristics Grainy Paste
  • Specific Gravity 1.38
  • Size 10 L
  • Temp. Range -56 Degrees C - 260 Degrees C
  • Application Potable Water, Liquids, Gases, or Wherever a Non-Flammable, Non-For Petroleum Staining Compound is Required
  • Flash Point 113 Degrees C (235 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list