Skip Content
SEALANT JOINT FLEXIBLE 2OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALANT JOINT FLEXIBLE 2OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM266733
  • Mfr. Model # 266733
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Gray
  • Container Type Cartridge
  • For Use With Floor Joints (Indoor or Outdoor)
  • Item Flexible Joint Sealant
  • Size 22 oz.
  • Begins to Harden 5 min.
  • Coverage 13.3 sq. ft.
  • Dry Time 1-1/2 hr.
  • VOC 1.72 g/L
  • Meets ASTM D412, C882, D2240, D4541
  • Flash Point Greater Than200 Degrees F
  • Number of Components 2
  • Dry Time Recoat 1-1/2 hr.
  • Dry Time Tack Free 3/4 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list