Skip Content
SEALANT INTUMESCENT FIRESTOP - 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALANT INTUMESCENT FIRESTOP - 300

STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPFLCI300
  • Mfr. Model # LCI300
  • UNSPSC # 46191503
  • CATALOGUE PAGE # 2745
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item 10.1 oz. Tube
  • Colour Red
  • Container Type Cartridge
  • Material Intumescent
  • Size 10.1 oz.
  • Standards UL and ULC Listed
  • Application Method Caulk Gun
  • Fire Rating Up to 4 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list