SEALANT GASKET + JOINT MED WGHT 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT GASKET + JOINT MED WGHT 1LB

TITESEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RART2566
  • Mfr. Model # T2566
  • UNSPSC # 31162902
  • CATALOGUE PAGE # 2991
  • Shipping Weight 1.0 lbs

Product Details

TITE SEAL(TM) gasket and joint sealing compound. Seals as a gasket, or with a gasket. Seals pump, tanks, pressed plates, covers, pans, fuel lines. Use on pipe threads, on imperfect or uneven surfaces.

Technical Specs

  • Item Tite Seal(TM) Sealing Compound
  • Pour Point (F) N/A
  • Max. Safe Storage Temp. (F) Below 120 Degrees F
  • Viscosity (SUS @ 100 F) N/A
  • For Use With N/A
  • Includes N/A
  • Colour Dark Grey
  • Flash Point (F) 300 Degrees F
  • Material Paste
  • Package Quantity 12 Units
  • Type N/A
  • Size (Oz.) 1 lbs.
  • Operating Temp. (F) 30 Degrees F - 300 Degrees F
  • Viscosity Index N/A
  • VOC Content 0%
  • Specific Gravity 1.2
  • Dosage Varies by Application
  • Standards N/A

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list