Skip Content
SEALANT FLANGE ANAEROBIC 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEALANT FLANGE ANAEROBIC 50ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML51531
  • Mfr. Model # 51531
  • UNSPSC # 31181511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Anaerobic flange unit, 50 mL tube.

Technical Specs

  • Expansion Ratio Not Specified
  • Application Automobile, Motorcycle, Heavy Duty, Marine
  • Colour Purple
  • Size 50mL Tube
  • Item Gasket Maker
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Type Flexible Seal
  • Substrates Aluminium, Brass, Iron, Steel
  • Begins to Harden 1 min.
  • Standards OEM Specified
  • Characteristics Fills Gaps Up to 0.050", Flexible Seal
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Viscosity Paste
  • Flash Point Greater Than 93 Degrees C / Greater Than 200 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list