Skip Content
SEALANT FLANGE ANAEROBIC 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALANT FLANGE ANAEROBIC 50ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML51031
  • Mfr. Model # 51031
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

High temp anaerobic flange sealant, 50 mL tube.

Technical Specs

  • Expansion Ratio Not Specified
  • Application Automobile, Motorcycle, Heavy Duty, Marine
  • Item Gasket Maker
  • Size 50mL
  • Colour Red
  • Temp. Range -65 Degrees F - 400 Degrees F
  • Type High Temp.
  • Substrates Aluminium, Brass, Iron, Steel
  • Begins to Harden 1 min.
  • Characteristics Fills Gaps Up to 0.020"
  • Standards OEM Specified
  • Viscosity Paste
  • Full Cure 24 hr.
  • Flash Point Greater Than 100 Degrees C / Greater Than 212 Degrees F
  • Specific Gravity 1.178

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list