SEALANT FLANGE ANAEROBIC 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT FLANGE ANAEROBIC 300ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML51580
  • Mfr. Model # 51580
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Expansion Ratio Not Specified
  • Application Automobile, Motorcycle, Heavy Duty, Marine
  • Colour Purple
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Size 300mL Cartridge
  • Item Gasket Maker
  • Type Flexible Seal
  • Begins to Harden 1 min.
  • Substrates Aluminium, Brass, Iron, Steel
  • Characteristics Fills Gaps Up to 0.050", Flexible Seal
  • Standards OEM Specified
  • Specific Gravity 1.1
  • Viscosity Paste
  • Full Cure 24 hr.
  • Flash Point Greater Than 93 Degrees C / Greater Than 200 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list