SEALANT AUTOBODY ALL-AROUND CARTRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT AUTOBODY ALL-AROUND CARTRID

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM08500
  • Mfr. Model # 08500
  • UNSPSC # 23131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

All around autobody sealant, white, 300 mL cartridge, interior and exterior joints, rubber like water resistant bead, smoothed to a feather edge with a wet finger.

Technical Specs

  • Colour White
  • Item Sealant
  • Container Size 10 Fluid oz. (US)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list