Skip Content
SEALANT API-MODIFIED 15-KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEALANT API-MODIFIED 15-KG

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL22114
  • Mfr. Model # 22114
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Application OCTG and API Connections, Subsurface Production Tools.
  • Item High-Pressure Thread Compound
  • Container Type Api-modified
  • Specific Gravity 1.97
  • Colour Black/Brown
  • Flash Point Greater than 430 Degrees F (221 Degrees C)

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list