Skip Content
SEALANT AMERSEAL TIRE 473ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALANT AMERSEAL TIRE 473ML

AMERSEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS95533
  • Mfr. Model # 95533
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 2835
  • Shipping Weight 1.2 lbs

Product Details

Prevents and seals flat tires. May be used in any air or nitrogen filled tire. Non-flammable, non-explosive formulation. Will seal up to 1/4 inch (6 mm) punctures in tread area of tires.

Technical Specs

  • Item Tire Sealant
  • Size 473mL
  • Colour White, Opaque
  • Features Permanently Seals Punctures, Easy to Install
  • Includes Use For: Trucks, Farming, Lawn and Landscaping, ATV'S, Trailers, Buses, Cars, Rv'S, Bicycles, Mining, Forestry and Construction Heavy Equipment
  • Length 2-5/8"
  • Material Ethylene Glycol
  • Number of Pieces 1
  • Operating Temp. -67 Degrees F to 205 Degrees F
  • Width 2.625
  • Range N/A
  • Used For Auto, Van, Light Truck, Camper, Motorcycle, Etc
  • Standards N/A
  • Diameter 2-5/8"
  • Max. Safe Storage Temp. 200 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list