SEALANT/ADHESIVE, AUTOMOTIVE 90 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT/ADHESIVE, AUTOMOTIVE 90 ML

GLOOZIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS8312
  • Mfr. Model # 8312
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Clear
  • Application Adhesive Sealant
  • Specific Gravity 0.891
  • Size 90mL
  • Full Cure 24 hr.
  • Temp. Range 25 Degrees C
  • Begins to Harden 24 hr.
  • Item Sealant/Adhesive, Automotive 90mL
  • Viscosity 224
  • Characteristics Clear Coloured Material
  • Flash Point 27 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list