Skip Content
SEALANT ADHES MULTI-SURF OFF BK 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALANT ADHES MULTI-SURF OFF BK 300

DOW CORNING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOW832BK300ML
  • Mfr. Model # 832BK300ML
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1566
  • Shipping Weight 0.97 lbs

Product Details

832 multi-surface adhesive/sealant is continuous from -65 to +300 degrees F: intermittent to 350 degrees F. One-part, non-slumping RTV paste: cures at room temperature on exposure to moisture in air to a tough, rubbery, solid. Black, 300 mL.

Technical Specs

  • Item Multi-surface Black, 300mL
  • Colour Black
  • Specific Gravity 1.33
  • Adhesive Grouping Sealant
  • Sealant Color Family Blacks

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list