SEALANT 3/4INX180IN PETRO-TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT 3/4INX180IN PETRO-TAPE

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL30791
  • Mfr. Model # 30791
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Technical Specs

  • Colour White
  • Length 180"
  • Application Use on Threaded Pipe Connections, Valve Stems, Hydraulic Pressure Lines, Etc. Suitable for Use on Lines Carrying Fuels, Acids and Alkalis, Solvents and Gases
  • Item Petro-Tape
  • Thickness 3 mil
  • Material PTFE
  • Width 3/4"
  • Liquid Pressure Range 2000 PSI
  • Standards CID A-A-5,8092, Nato - S-1736, ULC Listed
  • Performance Temp. Range -400 Degrees F - 500 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list