Skip Content
SEALANT 1INX180IN PETRO-TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALANT 1INX180IN PETRO-TAPE

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL30792
  • Mfr. Model # 30792
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Application Use on Threaded Pipe Connections, Valve Stems, Hydraulic Pressure Lines, Etc. Suitable for Use on Lines Carrying Fuels, Acids and Alkalis, Solvents and Gases
  • Colour White
  • Item Petro-Tape
  • Length 180"
  • Material PTFE
  • Width 1"
  • Thickness 3 mil
  • Performance Temp. Range -400 Degrees F - 500 Degrees F
  • Liquid Pressure Range 2000 PSI
  • Standards CID A-A-5,8092, Nato - S-1736, ULC Listed

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list