SEAL,U CUP,5/8 ID X 1 1/8 OD,1/4 W, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL,U CUP,5/8 ID X 1 1/8 OD,1/4 W,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HZU6
  • Mfr. Model # 2HZU6
  • UNSPSC # 31181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Black
  • Inside Dia. 5/8"
  • Height -
  • Item Hydraulic U-Cup
  • Outside Dia. 1-1/8"
  • Package Quantity 5
  • Type -
  • Width 1/4"
  • Seal Material Buna N
  • Meets/Exceeds -
  • Cross Section Shape U
  • Seal Temp. Range -40 F to 250 F
  • Seal Durometer 80 Shore A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list