SEAL TOGGLE RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL TOGGLE RUBBER

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH81255
  • Mfr. Model # 81255
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 3061
  • Shipping Weight 0.03 lbs

Product Details

Weatherproof silicone toggle boot seals. Durable silicone rubber boots bonded to nickel plated brass nut with 15/32 inch-32 thread. Mounting surface of nut has O-ring seal for moisture and dirt protection.

Technical Specs

  • For Use With Allows Toggle Handle to Protrude
  • Includes O-Ring Seal for Moisture and Dirt Protection
  • Item Half-Boot Seal
  • Thread Size 15/32"-32"
  • Length .46"
  • Material Silicone Rubber and Nickel Plated Brass
  • Width 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list