SEAL STEEL 3/4IN OPEN 200/BAG 34C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL STEEL 3/4IN OPEN 200/BAG 34C

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGAG2X1100
  • Mfr. Model # AG2X1100
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 2101
  • Shipping Weight 1.85 lbs

Product Details

The seal is used with Apex Plus or Magnus strap. The sealer is a C-3423 or YCI-3425 with double notch joint. The seal is placed over the overlapping ends of the strap either during or after tensioning.

Technical Specs

  • Item Seals
  • Length 1-1/4"
  • Material Steel
  • Size 3/4"
  • Joint Type Double Notch
  • Seal Type Snap-On
  • Application Mfr. No. 2X1506, 3/4 "APEX PLUS COIL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list