SEAL ST 3/4IN X .020IN X 1 1/4IN SN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL ST 3/4IN X .020IN X 1 1/4IN SN

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGAG000600
  • Mfr. Model # AG000600
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 2101
  • Shipping Weight 50.16 lbs

Product Details

The seal is used with Apex or Magnus strap. The sealer is a C-3423 or YCI-3423 with a double notch joint. The seal is placed over the overlapping ends of the strap either during after tensioning.

Technical Specs

  • Size 3/4"
  • Item Seals
  • Joint Type Double Notch
  • Material Steel
  • Length 1-1/4"
  • Seal Type Snap-On
  • Application 3/4" Apex and Magnus Strapping

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list