Skip Content
SEAL ST 1/2IN X .024IN X 7/8IN PUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL ST 1/2IN X .024IN X 7/8IN PUSH

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGAG000503
  • Mfr. Model # AG000503
  • UNSPSC # 31162406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The seal is used with Apex Plus or Magnus strap. The sealer is a SRC-1223 with single notch joint. The seal is used where strap is tensioned by butting the nose of the tensioner against the seal.

Technical Specs

  • Length 7/8"
  • Item Seals
  • Material Steel
  • Size 1/2"
  • Seal Type Push
  • Joint Type Single Reverse Notch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list