Skip Content
SEAL,PUMP SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL,PUMP SHAFT

FLOWSERVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4P974
  • Mfr. Model # 4P974
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. Temp. (F) 400
  • Item Replacement Pump Shaft Seal
  • Replacement For US Seal Type C, Crane Type 21 and Sealol Type 43
  • Shaft Size (In.) 1-1/8
  • Material Content Code VXFXF
  • Seal Material -
  • Nominal Working Length (In.) 1.062
  • Seal Type 31
  • Seat Thickness 0.437"
  • Seat Bore 1.750"
  • Min. Temp. (F) -25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list