Skip Content
SEAL PUMP SHAFT 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL PUMP SHAFT 5/8IN

PAC SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1R318
  • Mfr. Model # 1R318
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Stock Number 1P701, 1P702, 1P800, 1P801, 1P802, 1P803, 2P391, 2P392 and Unassembled 1P947, 1P948, 1P949, 2P393, 2P394
  • Shaft Size (In.) 5/8
  • Seal Bore (In.) 7/16
  • Material Content Code BMFJF
  • Nominal Working Length (In.) 0.615
  • Seal Material -
  • Standard Industry Seal Number RS 1000SS
  • Seat Bore 1.250"
  • Seat Thickness 0.406"
  • Seal Type 68

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list