SEAL PUMP SHAFT 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL PUMP SHAFT 5/8IN

FLOWSERVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1R303
  • Mfr. Model # 1R303
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Max. Temp. (F) 225
  • Item Unitized Rotary Replacement Pump Shaft Seal
  • Shaft Size (In.) 5/8
  • Material Content Code BMFJF
  • Nominal Working Length (In.) 0.718
  • Replacement For 5P407
  • Seal Type 16
  • Seat Bore 1.250"
  • Seat Thickness 0.406"
  • Standard Industry Seal Number 516
  • Seal Material -
  • Min. Temp. (F) -40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list