Skip Content
SEAL PUMP SHAFT 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL PUMP SHAFT 5/8 IN

FLOWSERVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1R311
  • Mfr. Model # 1R311
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Unitized Rotary Replacement Pump Shaft Seal
  • Replacement For 5P403, 5P404
  • Max. Temp. (F) 225
  • Shaft Size (In.) 5/8
  • Material Content Code BMFJF
  • Nominal Working Length (In.) 0.718
  • Seal Material -
  • Seat Bore 1.187"
  • Seat Thickness 0.343"
  • Standard Industry Seal Number 100
  • Seal Type 16
  • Min. Temp. (F) -40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list