Skip Content
SEAL/PLUG,PLASTIC,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL/PLUG,PLASTIC,ORANGE

TUF-TITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V303
  • Mfr. Model # 32V303
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Orange
  • Depth 1"
  • For Use With Mfr. No. 2HDS-1-NG and 2HDS-4-NG
  • Item Seal/Plug
  • Length 4-1/2"
  • Material Plastic
  • Width 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list