Skip Content
SEAL LOCKOUT BLUE 9IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAL LOCKOUT BLUE 9IN 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95143
  • Mfr. Model # 95143
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Pull Tight Cable Seal
  • Legend Seal
  • Includes 100 Seals
  • Standards UL
  • Breaking Strength 10 - 14 lbs.
  • Wire Length 9"
  • Number of Digits 0
  • Imprinting None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list