Skip Content
SEAL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEAL KIT

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CFF5
  • Mfr. Model # 3CFF5
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Connection (In.) -
  • For Pump Number 4RD13, 4RD14, 4RD16, 4RD17, 4RC91 to 99, 4RD01 to 03
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 6 Ft. of Head -
  • Height (In.) -
  • HP -
  • Length (In.) -
  • Includes -
  • Material -
  • Max. Working Pressure (PSI) 125
  • Item Seal Kit
  • Max. Flow GPM -
  • Max. Temp. (F) 225
  • Package Quantity 1
  • Shaft Size (In.) -
  • Coupling Material -
  • Type -
  • Motor Mount -
  • Voltage -
  • Width (In.) -
  • Impeller Material -
  • Motor Phase -
  • Gasket Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list