SEAL FOR PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL FOR PUMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DXY9
  • Mfr. Model # 5DXY9
  • UNSPSC # 40151728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes -
  • For Use With 4UA63A to 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A, 4ZA49A, 4ZA51A
  • Item Seal Assembly
  • Type Carbon, Ceramic, NBR
  • Shaft Dia. (In.) 0.63
  • Section Description -
  • Rollers -
  • Shaft Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list