SEAL FIRE EXT, ORANGE 9IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL FIRE EXT, ORANGE 9IN LENGTH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95149
  • Mfr. Model # 133485
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Legend Sealed Do Not Remove
  • Item Pull-Tite Seals
  • Number of Digits 0
  • Wire Length 9"
  • Imprinting None
  • Breaking Strength 10 - 14 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list