SEAL DOCK VINYL 18IN CH PROJECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAL DOCK VINYL 18IN CH PROJECTION

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD35018
  • Mfr. Model # D35018
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 1976
  • Shipping Weight 264.0 lbs

Product Details

Dock seals have 36-oz. nylon-reinforced vinyl facing, mounted and bonded on wolmanized wood. Dock seal/shelter combinations have 18-oz. nylon-reinforced sides and 40-oz. nylon-reinforced top.

Technical Specs

  • Projection 18"
  • Item Dock Seal
  • Material Nylon Reinforced Vinyl
  • Overall Height 9 ft.
  • Overall Width 10 ft.
  • Header Height 12"
  • Side Height 9 ft.
  • Side Width 10 ft.
  • Fits Door Width 8 ft.
  • Fits Door Height 9 ft.
  • Dock Seal Item Dock Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list